Beli motor dc 24 v di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RAVEN Roda PU Light Duty
    Mulai

    Rp26.900

    RAVEN Roda PU Light Duty
    atribut:
    • Bearing: Double Ball Bearing
    • Diameter (inch): 2.5
    • Diameter (mm): 63x32
    • Wheel Material: Polyurethane
  2. AMETEK LAMB Vacuum DC Motor
    Mulai

    Rp5.599.900

    AMETEK LAMB Vacuum DC Motor
    Deskripsi:
    Tangential discharge vacuum DC motors allow air to flow into the bottom of the motor and through an air tube on the side, making these models suitable for wet pickup applications since debris and moisture will not contact the motor windings. They have high starting torque, operate at high speed, and create vacuum pressure and suction by a rotating motor fan. Motors are suitable for scrubbers, carpet extraction, paint sprayers and other wet pickup applications because debris and moisture will not contact the motor windings directly. They are not designed to pump water.
    atribut:
    • Average Life (hour): 500
    • Body Dia. (in): 5.7
    • Duty cycle: Intermittent
    • Frame: Non-Standard
    • Ins. Class: A
    • Maximum Ambient Temperature (°C): 40
    • Motor Application: Universal AC/DC Motor
    • Motor Bearings: Ball
    • Motor Design: Universal AC/DC
    • Motor Enclosure Design: Open
    • Motor Mounting Position: All Angle
    • Motor Mounting Type: Lug
    • Motor Thermal Protection: None
    • Motor/Blower Type: Bypass
    • Mounting Brackets: Thermoset
    • No. of Speeds: 1
    • Phase: Single
  3. DAYTON General Purpose DC Motor
    Mulai

    Rp4.899.900

    DAYTON General Purpose DC Motor
    Deskripsi:
    NEMA frame general purpose DC motors have standard dimensions with a specific NEMA designation that allows drop-in replacement of motors from multiple suppliers with no modifications required to existing installations. They are designed for mechanical loads and for hard-to-start applications such as conveyors, belt-driven equipment, machine tools, and reciprocating pumps.
    atribut:
    • UNSPSC: 26101603
    • Maximum Ambient Temperature (°C): 40
    • Motor Application: General Purpose
    • Motor Bearings: Ball
    • Motor Design: Permanent Magnet DC
    • Motor Mounting Type: Face/Base
    • Motor Shaft Rotation: CW/CCW
  4. Yuasa Wet Car Battery New Pafecta (Aki Mobil Basah)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp709.900

    Yuasa Wet Car Battery New Pafecta (Aki Mobil Basah)
    Deskripsi:
    New Pafecta-Produk battery dengan type dry changed yang membuat battery dapat disimpan lebih lama. Pafecta memiliki banyak variant.
    atribut:
    • Voltage (V): 12
  5. Mellor Electric DC Motor Brush 24V DC Series
    Mulai

    Rp1.399.900

    Mellor Electric DC Motor Brush 24V DC Series
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  6. Tsukasa Electric DC geared motor TG-05K-BG type
    Mulai

    Rp999.900

    Tsukasa Electric DC geared motor TG-05K-BG type
    atribut:
    • Motor Type: Geared motor
    • Output Rating (W): 2.5
    • Power Supply: DC
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Shape of Shank: D cut
    • Type of Sign: Flange mounting
    • Voltage (V): 24
  7. Mellor Electric Mellor Electric Brushed DC Motor (Dinamo DC)
    Mulai

    Rp749.900

    Mellor Electric Mellor Electric Brushed DC Motor (Dinamo DC)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  8. RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp42.900

    RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)
    atribut:
    • Spacing Hole (mm): 9
    • Hole Size (mm) X x Y: 80x45; 70x45
  9. ROHA Caster PU Swivel (Kastor PU)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.900

  10. Autonics Sensor LiDAR 90° LSE Series
    Mulai

    Rp25.999.900

    Autonics Sensor LiDAR 90° LSE Series
    Deskripsi:
    The LiDAR sensors LSE series feature 5.6 m x 5.6 m detection area (90˚) to accurately detect object presence. The scanners offer 4 separate laser beam channels which can be activated individually or simultaneously depending on detection requirements. The units can also set concentrated monitoring areas and non-detection areas for flexible application in diverse environments. The Ethernet communication allows easy configuration with PCs. Users can also configure and manage the units using the provided infrared remote control.
    atribut:
    • Allowable Voltage Range (%): 80 to 120 of Rated Voltage
    • Angular Resolution (°): 0.4
    • Aperture Angle (°): 90
    • Bracket Rotation Angle (°): -5 to 5
    • Bracket Tilt Angle (°): -3 to 3
    • Communication Interface: Ethernet
    • Front Contamination: Normal operation with max. 30% contamination of one material
    • Input: Photocoupler input: 1 (output test mode), [H]: min. 8VDC (max. 30VDC ), [L]: max. 3VDC, [H] operates as output test mode and outputs obstacle detection output and error status output
    • Laser Scanner Angle (°): -45 , 0 , 45
    • Maximum Pulse Output Power (W): 75W
    • Min. Size of The Scanning Target: At detection distance of 3m: approx. W2.1×H2.1×L2.1cm, At detection distance of 5m: approx. W3.5×H3.5×L3.5cm, Object reflectivity: 90% (at Kodak Gray card R-27
    • Monitoring Zone (m): 0.3x0.3 to 5.6x5.6 (object reflectivity: at approx. 10%)
    • Object Reflectivity (%): Min. 2
    • Output: PhotoMOS relay output: 2 (obstacle detection output, error status output) ㆍGalvanic isolation, non-polarity ㆍ30VDC / 24VAC, max. DC80mA (resistive load) ㆍOutput resistance: 30Ω ㆍSwitching time: t on=5ms, t off=5ms
    • Power Consumption (W): Max. 8
    • Power Supply (V): DC 24
    • Property Laser Class: Class 1
    • Response Time (ms): Typ. 20 to 80+monitoring time
    • Scanning mode: Motion and Presence
    • Wavelength (nm): 905
  11. Tsukasa Electric DC Geared Motor (Motor Listrik)
    Mulai

    Rp599.900

    Tsukasa Electric DC Geared Motor (Motor Listrik)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  12. New Osaka Caster Rubber Swivel (Kastor Karet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

  13. Crown Horeca Kwali Range Gas Blower (Kompor Kwali Wok)
    Mulai

    Rp6.599.900

    Crown Horeca Kwali Range Gas Blower (Kompor Kwali Wok)
    Deskripsi:
    Kwali Range with Blower adalah kompor dengan komponen yang terbuka sehingga nyala api dapat terlihat secara jelas dan langsung terekspos ke udara. Karena tidak memiliki penutup, sehingga nyala api akan langsung mengenai panci atau penggorengan diatasnya sehingga membuat pembakaran lebih sempurna. KR-1T1S memiliki 1 tungku pembakaran dan 1 ring soup, dengan dimensi kompor 900x760x820, dan berat 43kg.
    atribut:
    • Power (W): 120
    • Voltage (V/Hz): 220/50
    • Consumption Diesel Oil (kg/hour/burn): 45356
    • Consumption of Natural Gas (m³/hour/burner): 5.7
    • Diameter of Gas Pipe (mm): 7
    • Diameter of Pipe for Water Drainage (mm): 40
    • Diameter of Pipe for Water in (mm): 18
    • Specification: Blower
  14. New Osaka Caster Rubber with Brake (Kastor Karet)
    Mulai

    Rp169.900

  15. HAMMER CASTER Wheel Rubber 445 G-R Type (Roda Karet)
    Mulai

    Rp109.900

    HAMMER CASTER Wheel Rubber 445 G-R Type (Roda Karet)
    atribut:
    • Conformity Number: 440 G, 440 R
    • Material (Wheel): Rubber wheels (with resin bush)
  16. New Osaka Caster PU Swivel (Kastor PU)
    Mulai

    Rp149.900

    New Osaka Caster PU Swivel (Kastor PU)
    Deskripsi:
    New Osaka Caster Polyurethane Swivel dengan range size 4-8 inch dan kapasitas berat 300-600 kg kuat dan tahan banting sangat cocok digunakan untuk keperluan industri, logistik dan kontstruksi
Daftar Harga motor dc 24 v Terbaru November 2026
RAVEN Roda PU Light DutyRp26.900
AMETEK LAMB Vacuum DC MotorRp5.599.900
DAYTON General Purpose DC MotorRp4.899.900
Yuasa Wet Car Battery New Pafecta (Aki Mobil Basah)Rp709.900
Mellor Electric DC Motor Brush 24V DC SeriesRp1.399.900
Tsukasa Electric DC geared motor TG-05K-BG typeRp999.900
Mellor Electric Mellor Electric Brushed DC Motor (Dinamo DC)Rp749.900
RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)Rp42.900
ROHA Caster PU Swivel (Kastor PU)Rp20.900
RAVEN Wheel PU Medium Duty (Roda PU)Rp42.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait